
Parker Hannifin Corp.
08F23C6340ACFPH01
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101454477


- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- 316 Stainless Steel Body
Coil Insulation | Standard (Class 155) |
Flow Pattern Code | C |
Series Code | 23 |
Coil Current | AC |
Seal Material Code | 3 |
Coil Wattage Code | C |
Series | 23 |
Connection Type | NPT |
Solenoid Enclosure Code | P |
Connection Size | 1/2 |
Body Material | 316 Stainless Steel |
Valve Function | General Purpose |
Coil Termination Code | H |
Body Material Code | 6 |
Seal Material | EPDM |
Actuation Code | 3 |
Valve Type | Pressure Vessel w/Coil |
Coil Insulation Code | F |
Actuation | Hung Diaphragm |
Current Design Code | A |
Voltage Code | 01 |
Watt Rating | 11 W |
Flow Pattern | Normally Closed |
Orifice Size | 5/8 in |
Solenoid Enclosure | Epoxy Encapsulated |
Function Code | 2 |
Coil Termination | DIN |
Voltage Rating | 24 VAC |
Orifice Size Code | 40 |
Function | 2-Way |
Connection Size Code | 08 |
Weight | 0.75 LB |
