
Parker Hannifin Corp.
08F23C6340ACF
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101458544


- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- 316 Stainless Steel Body
Watt Rating | 11 W |
Solenoid Enclosure Code | N/A |
Coil Termination Code | N/A |
Body Material Code | 6 |
Series | 23 |
Seal Material | EPDM |
Body Material | 316 Stainless Steel |
Seal Material Code | 3 |
Coil Termination | N/A |
Voltage Rating | N/A |
Actuation Code | 3 |
Function Code | 2 |
Connection Size | 1/2 |
Voltage Code | N/A |
Orifice Size | 5/8 in |
Flow Pattern | Normally Closed |
Current Design Code | A |
Function | 2-Way |
Valve Function | General Purpose |
Coil Wattage Code | C |
Coil Insulation Code | F |
Orifice Size Code | 40 |
Connection Type | NPT |
Actuation | Hung Diaphragm |
Solenoid Enclosure | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Connection Size Code | 08 |
Flow Pattern Code | C |
Coil Insulation | Standard (Class 155) |
Coil Current | AC |
Series Code | 23 |
Weight | 0.75 LB |
