Parker Hannifin Corp.
08F23C2140ACFPH01M
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104361104
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
| Current Design Code | A |
| Valve Type | Pressure Vessel w/Coil |
| Seal Material | Buna-N |
| Coil Current | AC |
| Body Material | Forged Brass |
| Voltage Rating | 24 VAC |
| Series Code | 23 |
| Body Material Code | 2 |
| Coil Termination | DIN |
| Connection Type | NPT |
| Actuation | Hung Diaphragm |
| Function | 2-Way |
| Watt Rating | 11 W |
| Seal Material Code | 1 |
| Actuation Code | 3 |
| Coil Insulation | Standard (Class 155) |
| Solenoid Enclosure Code | P |
| Orifice Size Code | 40 |
| Valve Function | General Purpose |
| Coil Wattage Code | C |
| Orifice Size | 5/8 in |
| Flow Pattern Code | C |
| Function Code | 2 |
| Connection Size Code | 08 |
| Coil Termination Code | H |
| Series | 23 |
| Solenoid Enclosure | Epoxy Encapsulated |
| Coil Insulation Code | F |
| Connection Size | 1/2 |
| Flow Pattern | Normally Closed |
| Voltage Code | 01 |
| Weight | 2.0 LB |
