
Parker Hannifin Corp.
08F23C2140ACF4C01
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101458542


- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
Coil Termination | 18 in Leads |
Seal Material | Buna-N |
Actuation | Hung Diaphragm |
Current Design Code | A |
Coil Termination Code | C |
Connection Size Code | 08 |
Coil Wattage Code | C |
Body Material Code | 2 |
Flow Pattern Code | C |
Coil Insulation | Standard (Class 155) |
Function | 2-Way |
Orifice Size Code | 40 |
Voltage Rating | 24 VAC |
Valve Function | General Purpose |
Series | 23 |
Coil Current | AC |
Solenoid Enclosure Code | 4 |
Connection Type | NPT |
Function Code | 2 |
Body Material | Forged Brass |
Actuation Code | 3 |
Connection Size | 1/2 |
Watt Rating | 11 W |
Voltage Code | 01 |
Coil Insulation Code | F |
Series Code | 23 |
Valve Type | Pressure Vessel w/Coil |
Flow Pattern | Normally Closed |
Orifice Size | 5/8 in |
Seal Material Code | 1 |
Solenoid Enclosure | NEMA 4, 4X |
Weight | 0.75 LB |
