
Parker Hannifin Corp.
08F23C2140A3FEC80
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101474873


- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
Function | 2-Way |
Solenoid Enclosure Code | E |
Connection Size | 1/2 |
Voltage Rating | 24 VDC |
Orifice Size Code | 40 |
Body Material Code | 2 |
Valve Function | General Purpose |
Current Design Code | A |
Function Code | 2 |
Orifice Size | 5/8 in |
Connection Size Code | 08 |
Actuation | Hung Diaphragm |
Connection Type | NPT |
Actuation Code | 3 |
Solenoid Enclosure | Explosion-Proof, Watertight |
Series Code | 23 |
Body Material | Forged Brass |
Coil Termination Code | C |
Coil Wattage Code | 3 |
Coil Insulation | Standard (Class 155) |
Seal Material | Buna-N |
Coil Insulation Code | F |
Series | 23 |
Coil Termination | 18 in Leads |
Flow Pattern Code | C |
Seal Material Code | 1 |
Flow Pattern | Normally Closed |
Voltage Code | 80 |
Watt Rating | 11.5 W |
Coil Current | DC |
Valve Type | Pressure Vessel w/Coil |
Weight | 0.75 LB |
