Parker Hannifin Corp.
08F23C2140A3F4C80
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #101456385
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- Forged Brass Body
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
| Voltage Type | DC Voltage |
| Coil Insulation Code | F |
| Coil Type | 6F |
| Voltage Rating | 24 VDC |
| Operating Pressure Differential [Min] | 0 psi |
| Series | 23 |
| Current Design Code | A |
| Coil Current | DC |
| Connection Size | 1/2 in NPT |
| Coil Termination | 18 in Leads |
| Coil Termination Code | C |
| Coil Wattage Code | 3 |
| Orifice Size | 5/8 in |
| Connection Type | NPT |
| Body Material | Brass |
| Actuation | Hung Diaphragm |
| Factor | 4 |
| Operating Pressure Differential [Max] | 40 psi |
| Valve Type | Pressure Vessel w/Coil |
| Valve Function | General Purpose |
| Function Code | 2 |
| Connection Size Code | 08 |
| Function | 2-Way |
| Body Material Code | 2 |
| Coil Insulation | Standard (Class 155) |
| Seal Material | NBR |
| Solenoid Enclosure | NEMA 4, 4X |
| Flow Pattern Code | C |
| Watt Rating | 11.5 W |
| Actuation Code | 3 |
| Flow Pattern | Normally Closed |
| Weight | 0.75 LB |
