Skip to content Skip to navigation menu
Parker Hannifin Corp.08F22C2240AAF

08F22C2240AAF

Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101474874
  • Series 22 2 Way Normally Closed Valve
  • Center Diaphragm, Piloted
  • General Purpose
  • 1/2" NPT
  • Forged Brass Body
  • Viton Seals
  • 5/8" Orifice
  • 6.0 W AC
  • Pressure Vessel Only, No Coil
+ Show More + Show Less
Parker Hannifin Corp.08F22C2240AAF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 22 2 Way Normally Closed Valve
  • Center Diaphragm, Piloted
  • General Purpose
  • 1/2" NPT
  • Forged Brass Body
Seal Material Code 2
Coil Termination N/A
Coil Insulation Code F
Solenoid Enclosure Code N/A
Series Code 22
Actuation Code 2
Valve Function General Purpose
Connection Type NPT
Coil Current AC
Voltage Code N/A
Coil Insulation Standard (Class 155)
Coil Termination Code N/A
Series 22
Flow Pattern Normally Closed
Connection Size Code 08
Body Material Forged Brass
Solenoid Enclosure N/A
Watt Rating 6 W
Coil Wattage Code A
Function Code 2
Connection Size 1/2
Seal Material Viton
Body Material Code 2
Valve Type Pressure Vessel Only, No Coil
Voltage Rating N/A
Flow Pattern Code C
Current Design Code A
Actuation Center Diaphragm, Piloted
Function 2-Way
Orifice Size 5/8 in
Orifice Size Code 40
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison