
Parker Hannifin Corp.
08F22C2140ADF4C05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101451277


- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 1/2" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
compliances
- 0
caution
- Install guards according to applicable local and national codes for rotating shafts.
Actuation | Center Diaphragm, Piloted |
Coil Current | AC |
Flow Pattern Code | C |
Connection Size | 1/2 |
Operating Temperature [Min] | 32 °F |
Solenoid Enclosure Code | 4 |
Body Material | Forged Brass |
Cv Flow | 4 |
Family Name | Gold Ring Valve™ Series 22, 23 & 24 Two-Way Internally Pilot-Operated Valve |
Orifice Size | 5/8 in |
Connection Size Code | 08 |
Coil Insulation Code | F |
Voltage Code | 05 |
Function Code | 2 |
Watt Rating | 16 W |
Connection Type | NPT |
Seal Material Code | 1 |
Operating Pressure Differential [Max] | 300 psi |
Coil Insulation | Standard (Class 155) |
Actuation Code | 2 |
Seal Material | Buna-N |
Body Material Code | 2 |
Series | 22 |
Solenoid Enclosure | NEMA 4, 4X |
Valve Type | Pressure Vessel w/Coil |
Operating Pressure Differential [Min] | 5 psi |
Series Code | 22 |
Flow Pattern | Normally Closed |
Current Design Code | A |
Coil Termination | Leads |
Orifice Size Code | 40 |
Coil Wattage Code | D |
Operating Temperature [Max] | 180 °F |
Compatible Fluids | Fluid, Gases, Light Oils |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Function | 2-Way |
Valve Function | General Purpose |
Coil Style | Epoxy Encapsulated |
Coil Termination Code | C |
Weight | 0.75 LB |
