
Parker Hannifin Corp.
08F22C2140A3F4C75
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101454476


- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 1/2" NPT
- Forged Brass Body
Voltage Code | 75 |
Function | 2-Way |
Coil Insulation | Standard (Class 155) |
Coil Termination Code | C |
Current Design Code | A |
Coil Wattage Code | 3 |
Coil Insulation Code | F |
Flow Pattern | Normally Closed |
Body Material | Forged Brass |
Function Code | 2 |
Solenoid Enclosure Code | 4 |
Solenoid Enclosure | NEMA 4, 4X |
Flow Pattern Code | C |
Orifice Size Code | 40 |
Series | 22 |
Watt Rating | 11.5 W |
Orifice Size | 5/8 in |
Valve Type | Pressure Vessel w/Coil |
Actuation | Center Diaphragm, Piloted |
Coil Current | DC |
Series Code | 22 |
Connection Size Code | 08 |
Coil Termination | 18 in Leads |
Connection Size | 1/2 |
Voltage Rating | 12 VDC |
Body Material Code | 2 |
Actuation Code | 2 |
Connection Type | NPT |
Valve Function | General Purpose |
Seal Material | Buna-N |
Seal Material Code | 1 |
Weight | 0.75 LB |
