- Series 20 2 Way Normally Closed Valve
- Direct Acting
- High Vacuum
- 1/2" NPT
- 316 Stainless Steel Body
| Flow Pattern | Normally Closed |
| Coil Wattage Code | D |
| Function Code | 2 |
| Body Material Code | 6 |
| Connection Size Code | 08 |
| Current Design Code | A |
| Coil Current | AC |
| Connection Type | NPT |
| Coil Insulation | Standard (Class 155) |
| Orifice Size Code | 28 |
| Coil Termination Code | C |
| Solenoid Enclosure Code | G |
| Actuation | Direct Acting |
| Connection Size | 1/2 |
| Body Material | 316 Stainless Steel |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Type | Pressure Vessel w/Coil |
| Solenoid Enclosure | NEMA 1 |
| Function | 2-Way |
| Orifice Size | 7/16 in |
| Flow Pattern Code | C |
| Coil Insulation Code | F |
| Voltage Code | 05 |
| Seal Material | Viton |
| Coil Termination | 18 in Leads |
| Seal Material Code | 2 |
| Actuation Code | 0 |
| Valve Function | High Vacuum |
| Series | 20 |
| Watt Rating | 16 W |
| Series Code | 20 |
| Weight | 2.0 LB |

