
Parker Hannifin Corp.
08F20C2128ADF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101849515


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- Low Pressure
- 1/2" NPT
- Forged Brass Body
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
Family Name | Gold Ring™ Series 20 Small Two-Way Direct Acting Valve |
Coil Insulation Code | F |
Series | 20 |
Coil Insulation | Standard (Class 155) |
Solenoid Enclosure Code | 4 |
Coil Termination Code | C |
Actuation | Direct Acting |
Function Code | 2 |
Valve Function | General Purpose |
Coil Termination | Leads |
Connection Size | 1/2 |
Watt Rating | 16 W |
Flow Pattern Code | C |
Solenoid Enclosure | NEMA 4, 4X |
Compatible Fluids | Fluid, Gases, Light Oils |
Body Material Code | 2 |
Current Design Code | A |
Seal Material | Buna-N |
Orifice Size | 7/16 in |
Connection Type | NPT |
Connection Size Code | 08 |
Function | 2-Way |
Operating Pressure Differential [Max] | 15 psi |
Voltage Code | 05 |
Coil Wattage Code | D |
Body Material | Forged Brass |
Coil Current | AC |
Series Code | 20 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Operating Temperature [Min] | 32 °F |
Operating Temperature [Max] | 200 °F |
Operating Pressure Differential [Min] | 0 psi |
Actuation Code | 0 |
Valve Type | Pressure Vessel w/Coil |
Seal Material Code | 1 |
Flow Pattern | Normally Closed |
Cv Flow | 2.8 |
Orifice Size Code | 28 |
Coil Style | Epoxy Encapsulated |
Weight | 1.5 LB |
