Skip to content Skip to navigation menu
Parker Hannifin Corp.08650603

08650603

V12 Series Bolt Kit
Item #102007722
  • V12 Series Bolt Kit 5 Section
Parker Hannifin Corp.08650603
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V12 Series Bolt Kit 5 Section

description

  • A parallel valve bank circuit is designed to shut off flow to the remainder valve sections when one section is energized or the lever is repositioned. The valve does not control more than one circuit at a time, if more than one lever is pulled, the oil will be directed to the section with the lowest pressure requirements.
Series V12 Series
No. of Sections 5
Flow [Max] N/A
Component Bolt Kit, Five Section
Pressure [Max] 3000 psi
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison