- V12 Series Work Section, 3 Way, 3 Position Cylinder Spool
description
- A parallel valve bank circuit is designed to shut off flow to the remainder valve sections when one section is energized or the lever is repositioned. The valve does not control more than one circuit at a time, if more than one lever is pulled, the oil will be directed to the section with the lowest pressure requirements.
features
- Maximum pressure 3500 psi
- SAE and NPT ports available
- Field repairable
- V40 series handles 40 gpm
- V20 Series handles 20 gpm
- Field repairable
| Component | Work Section |
| Port Type | SAE |
| Port Size | SAE-8 |
| Flow [Max] | 15 gal/min |
| Series | V12 Series |
| Pressure [Max] | 3000 psi |
| Weight | 5.0 LB |

