- V12 Series Right Cover
description
- A parallel valve bank circuit is designed to shut off flow to the remainder valve sections when one section is energized or the lever is repositioned. The valve does not control more than one circuit at a time, if more than one lever is pulled, the oil will be directed to the section with the lowest pressure requirements.
features
- Field repairable
- Maximum pressure 3500 psi
- SAE and NPT ports available
- V20 Series handles 20 gpm
- V40 series handles 40 gpm
- Field repairable
| Port Size | SAE-10 |
| Component | Cover |
| Flow [Max] | 15 gal/min |
| Pressure [Max] | 3000 psi |
| Port Type | SAE |
| Series | V12 Series |
| Weight | 3.3 LB |

