- V12 Series Left Cover
| Component | Cover |
| Port Type | SAE |
| Flow [Max] | 15 gal/min |
| Port Size | SAE-10 |
| Pressure [Max] | 3000 psi |
| Series | V12 Series |
| Weight | 2.98 LB |
| Component | Cover |
| Port Type | SAE |
| Flow [Max] | 15 gal/min |
| Port Size | SAE-10 |
| Pressure [Max] | 3000 psi |
| Series | V12 Series |
| Weight | 2.98 LB |