- V40 Series Relief Valve, 500-3,500 psi, set @ 3,000 psi
description
- A parallel valve bank circuit is designed to shut off flow to the remainder valve sections when one section is energized or the lever is repositioned. The valve does not control more than one circuit at a time, if more than one lever is pulled, the oil will be directed to the section with the lowest pressure requirements.
| Pressure [Max] | 3500 psi |
| Flow [Max] | 60 gal/min |
| Series | V40 Series |
| Component | Adjustable Relief Valve |
| Weight | 2.0 LB |