- V40 Series Bolt Kit 4 Section
description
- A parallel valve bank circuit is designed to shut off flow to the remainder valve sections when one section is energized or the lever is repositioned. The valve does not control more than one circuit at a time, if more than one lever is pulled, the oil will be directed to the section with the lowest pressure requirements.
| Flow [Max] | N/A |
| Pressure [Max] | N/A |
| Component | Bolt Kit, Four Section |
| Outlet Position | Right End |
| No. of Sections | 4 |
| Series | V40 Series, V42 Series, 25P Series |
| Weight | 4.0 LB |

