- V40 Series Bolt Kit 3 Section
description
- A parallel valve bank circuit is designed to shut off flow to the remainder valve sections when one section is energized or the lever is repositioned. The valve does not control more than one circuit at a time, if more than one lever is pulled, the oil will be directed to the section with the lowest pressure requirements.
features
- Field repairable
- Maximum pressure 3500 psi
- SAE and NPT ports available
- V20 Series handles 20 gpm
- V40 series handles 40 gpm
- Field repairable
| Flow [Max] | N/A |
| Outlet Position | Right End |
| Series | V40 Series, V42 Series, 25P Series |
| Component | Bolt Kit, Three Section |
| Pressure [Max] | N/A |
| No. of Sections | 3 |
| Weight | 3.5 LB |

