- V20 Series Work Section, 4 Way, 3 Position Cylinder Spool
- 1/2" NPT
description
- A parallel valve bank circuit is designed to shut off flow to the remainder valve sections when one section is energized or the lever is repositioned. The valve does not control more than one circuit at a time, if more than one lever is pulled, the oil will be directed to the section with the lowest pressure requirements.
features
- Field repairable
- SAE and NPT ports available
| Pressure [Max] | 3500 psi |
| Valve Type | 4-Way, 3 Position |
| Port Type | NPT |
| Port Size | 1/2 |
| Series | V20 Series |
| Flow [Max] | 30 gal/min |
| Component | Work Section, 4-Way/3-Pos (1/2" NPT) |
| Weight | 9.0 LB |

