- V20 Series Work Section, 3 Way, 3 Position Cylinder Spool
- SAE-10
description
- Building your own custom valve assembly has never been easier. The Gresen V20 series allows you to choose how many functions to control and is ready to accept a variety of kits to further customize your valve. This rugged cast valve handles flows up to 20 gpm and pressures up to 3,500 psi. Just follow the numbers to pick the components required.
features
- Field repairable
- SAE and NPT ports available
| Pressure [Max] | 3,500 psi |
| Instructions | 2) Add up to nine of the following work sections in any combination |
| Port Type | SAE |
| Valve Type | 3-Way, 3 Position |
| Component | Work Section, 3-Way/3-Pos (SAE-10), To be used with single-acting cylinders |
| Port Size | SAE-10 |
| Flow [Max] | 30.00 gal/min |
| Series | V20 Series |
| Weight | 9.0 LB |

