Skip to content Skip to navigation menu
Parker Hannifin Corp.07R418TC

07R418TC

Prep-Air® II Regulator
Item #101600005
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 125 psig
  • w/Gauge
  • Relieving
  • T-Handle
+ Show More + Show Less
Parker Hannifin Corp.07R418TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 125 psig
  • w/Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced
  • Relieving type

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas

options

  • None
Port Type NPT
Body Size 1/2 in
Flow 90 SCFM
Operating Temperature [Max] 175 °F
Engineering Level C
Control Type Manually Controlled
Adjustment Type T-Handle
Pressure Limiter No Pressure Limiter
Regulator Precision Standard
Has Gauge Yes
Preset No Preset
Component Regulator
Knob Color Black
Preset/Limiting Pressure N/A
Pressure Range [Min] 2 psig
Size Designation Standard
Reverse Flow No
Series 07
Operating Temperature [Min] 32 °F
Relieving Relieving
Inlet Pressure [Max] 250 psig
Port Size 3/4
Gauge Port 1/4 in NPT
Body Material Zinc
Pressure Range [Max] 125 psig
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison