- 07 Series Manually Controlled Standard Regulator
- 3/4 NPT
- 90 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Preset, Non-Adjustable
| Has Gauge | Yes |
| Pressure Limiter | No Pressure Limiter |
| Preset | Non-Adjustable Preset |
| Relieving | Relieving |
| Flow | 90 SCFM |
| Pressure Range [Min] | 2 psig |
| Regulator Precision | Standard |
| Body Material | Zinc |
| Body Size | 1/2 in |
| Port Type | NPT |
| Engineering Level | C |
| Reverse Flow | No |
| Preset/Limiting Pressure | 100 psig |
| Operating Temperature [Max] | 175 °F |
| Series | 07 |
| Port Size | 3/4 |
| Gauge Port | 1/4 in NPT |
| Size Designation | Standard |
| Knob Color | Black |
| Inlet Pressure [Max] | 250 psig |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Max] | 125 psig |
| Operating Temperature [Min] | 32 °F |
| Component | Regulator |
| Control Type | Manually Controlled |
| Weight | 4.0 LB |

