Skip to content Skip to navigation menu
Parker Hannifin Corp.07R416ACL045

07R416ACL045

Prep-Air® II Regulator
Item #102075688
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 60 psig
  • w/Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Parker Hannifin Corp.07R416ACL045
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 60 psig
  • w/Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Temperatures not to exceed 170 °F (77 °C)

options

  • Preset, Non-Adjustable
Operating Temperature [Min] 32 °F
Control Type Manually Controlled
Pressure Limiter No Pressure Limiter
Regulator Precision Standard
Preset/Limiting Pressure 45 psig
Component Regulator
Has Gauge Yes
Size Designation Standard
Knob Color Black
Adjustment Type Non-Rising Knob
Operating Temperature [Max] 175 °F
Flow 90 SCFM
Preset Non-Adjustable Preset
Body Size 1/2 in
Inlet Pressure [Max] 250 psig
Body Material Zinc
Port Size 3/4
Relieving Relieving
Engineering Level C
Series 07
Reverse Flow No
Port Type NPT
Pressure Range [Min] 1 psig
Pressure Range [Max] 60 psig
Gauge Port 1/4 in NPT
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison