- 07 Series Manually Controlled Standard Regulator
- 3/4 NPT
- 90 SCFM
- 250 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Not for use on galvanized steel
options
- None
| Preset/Limiting Pressure | N/A |
| Pressure Limiter | No Pressure Limiter |
| Series | 07 |
| Gauge Port | 1/4 in NPT |
| Port Size | 3/4 |
| Operating Temperature [Max] | 175 °F |
| Component | Regulator |
| Regulator Precision | Standard |
| Pressure Range [Min] | 5 psig |
| Flow | 90 SCFM |
| Knob Color | Black |
| Body Size | 1/2 in |
| Adjustment Type | T-Handle |
| Size Designation | Standard |
| Control Type | Manually Controlled |
| Port Type | NPT |
| Reverse Flow | No |
| Pressure Range [Max] | 250 psig |
| Operating Temperature [Min] | 32 °F |
| Relieving | Relieving |
| Engineering Level | C |
| Has Gauge | No |
| Body Material | Zinc |
| Inlet Pressure [Max] | 250 psig |
| Preset | No Preset |
| Weight | 4.0 LB |

