Skip to content Skip to navigation menu
Prep-Air® II Regulator

07R415LC

Prep-Air® II Regulator
Item #101606726
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 250 psig
  • w/o Gauge
  • Non-Relieving
  • Non-Rising Knob
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 250 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas

options

  • None
Port Size 3/4
Pressure Limiter No Pressure Limiter
Port Type NPT
Series 07
Regulator Precision Standard
Inlet Pressure [Max] 250 psig
Flow 90 SCFM
Relieving Non-Relieving
Reverse Flow No
Preset No Preset
Pressure Range [Min] 5 psig
Component Regulator
Body Material Zinc
Preset/Limiting Pressure N/A
Knob Color Black
Engineering Level C
Control Type Manually Controlled
Adjustment Type Non-Rising Knob
Gauge Port 1/4 in NPT
Body Size 1/2 in
Operating Temperature [Min] 32 °F
Size Designation Standard
Operating Temperature [Max] 175 °F
Pressure Range [Max] 250 psig
Has Gauge No
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison