Skip to content Skip to navigation menu
Parker Hannifin Corp.07R413TC1

07R413TC1

Prep-Air® II Regulator
Item #101604800
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 BSPP
  • 90 SCFM
  • 125 psig
  • w/o Gauge
  • Relieving
  • T-Handle
+ Show More + Show Less
Parker Hannifin Corp.07R413TC1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 BSPP
  • 90 SCFM
  • 125 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced
  • Relieving type

caution

  • The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.

options

  • None
Relieving Relieving
Knob Color Black
Body Size 1/2 in
Reverse Flow No
Engineering Level C
Port Size 3/4
Component Regulator
Regulator Precision Standard
Preset No Preset
Pressure Range [Max] 125 psig
Inlet Pressure [Max] 250 psig
Control Type Manually Controlled
Gauge Port 1/4 in NPT
Pressure Range [Min] 2 psig
Port Type BSPP
Has Gauge No
Pressure Limiter No Pressure Limiter
Size Designation Standard
Body Material Zinc
Series 07
Flow 90 SCFM
Preset/Limiting Pressure N/A
Operating Temperature [Min] 32 °F
Operating Temperature [Max] 175 °F
Adjustment Type T-Handle
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison