- 07 Series Manually Controlled Standard Regulator
- 3/4 NPT
- 90 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Reverse Flow
| Size Designation | Standard |
| Body Material | Zinc |
| Pressure Limiter | No Pressure Limiter |
| Engineering Level | C |
| Relieving | Non-Relieving |
| Knob Color | Black |
| Preset/Limiting Pressure | N/A |
| Pressure Range [Min] | 2 psig |
| Has Gauge | No |
| Preset | No Preset |
| Port Type | NPT |
| Series | 07 |
| Pressure Range [Max] | 125 psig |
| Control Type | Manually Controlled |
| Gauge Port | 1/4 in NPT |
| Inlet Pressure [Max] | 250 psig |
| Port Size | 3/4 |
| Component | Regulator |
| Reverse Flow | Yes |
| Adjustment Type | Non-Rising Knob |
| Operating Temperature [Max] | 175 °F |
| Flow | 90 SCFM |
| Body Size | 1/2 in |
| Operating Temperature [Min] | 32 °F |
| Regulator Precision | Standard |
| Weight | 4.0 LB |

