- 07 Series Manually Controlled Standard Regulator
- 3/4 NPT
- 90 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Preset, Non-Adjustable
| Pressure Range [Min] | 2 psig |
| Body Size | 1/2 in |
| Pressure Limiter | No Pressure Limiter |
| Component | Regulator |
| Regulator Precision | Standard |
| Port Size | 3/4 |
| Gauge Port | 1/4 in NPT |
| Engineering Level | C |
| Port Type | NPT |
| Body Material | Zinc |
| Has Gauge | No |
| Relieving | Relieving |
| Control Type | Manually Controlled |
| Preset | Non-Adjustable Preset |
| Operating Temperature [Min] | 32 °F |
| Adjustment Type | Non-Rising Knob |
| Reverse Flow | No |
| Size Designation | Standard |
| Inlet Pressure [Max] | 250 psig |
| Series | 07 |
| Preset/Limiting Pressure | 85 psig |
| Operating Temperature [Max] | 175 °F |
| Pressure Range [Max] | 125 psig |
| Knob Color | Black |
| Flow | 90 SCFM |
| Weight | 0.0 LB |

