Skip to content Skip to navigation menu
Prep-Air® II Regulator

07R413ACL080

Prep-Air® II Regulator
Item #102179969
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 125 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 125 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Drives requiring high Overload Service Factors may need heavy-duty web type sheaves

options

  • Preset, Non-Adjustable
Operating Temperature [Min] 32 °F
Body Material Zinc
Component Regulator
Reverse Flow No
Preset/Limiting Pressure 80 psig
Regulator Precision Standard
Preset Non-Adjustable Preset
Control Type Manually Controlled
Series 07
Pressure Range [Max] 125 psig
Adjustment Type Non-Rising Knob
Pressure Limiter No Pressure Limiter
Gauge Port 1/4 in NPT
Engineering Level C
Relieving Relieving
Flow 90 SCFM
Inlet Pressure [Max] 250 psig
Port Size 3/4
Pressure Range [Min] 2 psig
Knob Color Black
Has Gauge No
Operating Temperature [Max] 175 °F
Size Designation Standard
Port Type NPT
Body Size 1/2 in
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison