Skip to content Skip to navigation menu
Prep-Air® II Regulator

07R413ACL075

Prep-Air® II Regulator
Item #102077018
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 125 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
  • Non-Adjustable Preset
+ Show More + Show Less
Prep-Air® II Regulator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Manually Controlled Standard Regulator
  • 3/4 NPT
  • 90 SCFM
  • 125 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

caution

  • Ideal for use with filters and lubricators
  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • Preset, Non-Adjustable
Body Material Zinc
Engineering Level C
Flow 90 SCFM
Component Regulator
Port Size 3/4
Preset/Limiting Pressure 75 psig
Regulator Precision Standard
Body Size 1/2 in
Operating Temperature [Max] 175 °F
Pressure Range [Min] 2 psig
Control Type Manually Controlled
Pressure Range [Max] 125 psig
Port Type NPT
Relieving Relieving
Knob Color Black
Preset Non-Adjustable Preset
Pressure Limiter No Pressure Limiter
Size Designation Standard
Has Gauge No
Reverse Flow No
Inlet Pressure [Max] 250 psig
Series 07
Adjustment Type Non-Rising Knob
Gauge Port 1/4 in NPT
Operating Temperature [Min] 32 °F
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison