- 07 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 90 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
options
- None
| Knob Color | Black |
| Regulator Precision | Standard |
| Series | 07 |
| Reverse Flow | No |
| Port Size | 1/2 |
| Body Size | 1/2 in |
| Adjustment Type | T-Handle |
| Pressure Limiter | No Pressure Limiter |
| Preset/Limiting Pressure | N/A |
| Relieving | Relieving |
| Operating Temperature [Min] | 32 °F |
| Flow | 90 SCFM |
| Engineering Level | C |
| Control Type | Manually Controlled |
| Pressure Range [Max] | 125 psig |
| Size Designation | Standard |
| Operating Temperature [Max] | 175 °F |
| Component | Regulator |
| Port Type | NPT |
| Gauge Port | 1/4 in NPT |
| Pressure Range [Min] | 2 psig |
| Body Material | Zinc |
| Has Gauge | Yes |
| Preset | No Preset |
| Inlet Pressure [Max] | 250 psig |
| Weight | 3.5 LB |

