Skip to content Skip to navigation menu
Parker Hannifin Corp.07R315TC

07R315TC

Prep-Air® II Regulator
Item #101599954
  • 07 Series Manually Controlled Standard Regulator
  • 1/2 NPT
  • 90 SCFM
  • 250 psig
  • w/o Gauge
  • Relieving
  • T-Handle
+ Show More + Show Less
Parker Hannifin Corp.07R315TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Manually Controlled Standard Regulator
  • 1/2 NPT
  • 90 SCFM
  • 250 psig
  • w/o Gauge

description

  • Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.

features

  • Removable, nonrising knob for panel mounting and tamper resistance
  • Rolling diaphragm for extended life
  • Easily serviced
  • Relieving type

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas

options

  • None
Body Material Zinc
Inlet Pressure [Max] 250 psig
Preset No Preset
Knob Color Black
Port Type NPT
Control Type Manually Controlled
Preset/Limiting Pressure N/A
Size Designation Standard
Body Size 1/2 in
Series 07
Relieving Relieving
Flow 90 SCFM
Port Size 1/2
Gauge Port 1/4 in NPT
Pressure Range [Min] 5 psig
Engineering Level C
Adjustment Type T-Handle
Pressure Range [Max] 250 psig
Pressure Limiter No Pressure Limiter
Operating Temperature [Max] 175 °F
Has Gauge No
Regulator Precision Standard
Operating Temperature [Min] 32 °F
Reverse Flow No
Component Regulator
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison