- 07 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 90 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Applications requiring simultaneous angular and parallel misalignment, consult Lovejoy Engineering to ensure that heat generated from all three forms of stress do not exceed the coupling's ability to dissipate heat
options
- Preset, Adjustable
| Pressure Range [Min] | 2 psig |
| Port Type | NPT |
| Adjustment Type | Non-Rising Knob |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 175 °F |
| Inlet Pressure [Max] | 250 psig |
| Series | 07 |
| Port Size | 1/2 |
| Component | Regulator |
| Pressure Range [Max] | 125 psig |
| Has Gauge | No |
| Engineering Level | C |
| Relieving | Relieving |
| Reverse Flow | No |
| Preset | Adjustable Preset |
| Body Material | Zinc |
| Flow | 90 SCFM |
| Pressure Limiter | No Pressure Limiter |
| Body Size | 1/2 in |
| Size Designation | Standard |
| Knob Color | Black |
| Regulator Precision | Standard |
| Gauge Port | 1/4 in NPT |
| Preset/Limiting Pressure | 65 psig |
| Control Type | Manually Controlled |
| Weight | 4.0 LB |

