- 07 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 90 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
- Removable, nonrising knob for panel mounting and tamper resistance
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Adjustable
| Has Gauge | No |
| Body Size | 1/2 in |
| Relieving | Relieving |
| Reverse Flow | No |
| Size Designation | Standard |
| Operating Temperature [Max] | 175 °F |
| Adjustment Type | Non-Rising Knob |
| Body Material | Zinc |
| Regulator Precision | Standard |
| Pressure Range [Max] | 125 psig |
| Gauge Port | 1/4 in NPT |
| Pressure Range [Min] | 2 psig |
| Series | 07 |
| Port Size | 1/2 |
| Preset/Limiting Pressure | N/A |
| Port Type | NPT |
| Engineering Level | C |
| Operating Temperature [Min] | 32 °F |
| Flow | 90 SCFM |
| Control Type | Manually Controlled |
| Knob Color | Black |
| Pressure Limiter | No Pressure Limiter |
| Component | Regulator |
| Inlet Pressure [Max] | 250 psig |
| Preset | Adjustable Preset |
| Weight | 2.5 LB |

