- 07 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 90 SCFM
- 60 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Preset, Non-Adjustable
| Relieving | Relieving |
| Pressure Limiter | No Pressure Limiter |
| Regulator Precision | Standard |
| Control Type | Manually Controlled |
| Operating Temperature [Max] | 175 °F |
| Pressure Range [Max] | 60 psig |
| Engineering Level | C |
| Component | Regulator |
| Body Material | Zinc |
| Operating Temperature [Min] | 32 °F |
| Reverse Flow | No |
| Port Type | NPT |
| Inlet Pressure [Max] | 250 psig |
| Has Gauge | No |
| Pressure Range [Min] | 1 psig |
| Port Size | 1/2 |
| Adjustment Type | Non-Rising Knob |
| Body Size | 1/2 in |
| Gauge Port | 1/4 in NPT |
| Preset | Non-Adjustable Preset |
| Knob Color | Black |
| Size Designation | Standard |
| Flow | 90 SCFM |
| Preset/Limiting Pressure | 50 psig |
| Series | 07 |
| Weight | 4.0 LB |

