- Series 07 Mist Type Lubricator
- 1/2" NPT
- Metal Bowl w/Sight Gauge
- Auto Fill Device
- w/Body Pressure Fill
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
| Oil Capacity | 6 oz |
| Sight Dome | Polycarbonate |
| Body Material | Zinc |
| Fill Option | w/Body Pressure Fill |
| Series | 07 |
| Lubricator Type | Mist |
| Temperature Range [Min] | 32 °F |
| Pressure Range [Max] | 250 psi |
| Body Size | 1/2 in |
| Flow | 90 SCFM |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Component | Lubricator |
| Bowl Capacity | 6 oz |
| Bowl Material | Zinc |
| Temperature Range [Max] | 175 °F |
| Port Size | 1/2 |
| Size Designation | Standard |
| Drain Type | Auto Fill Device |
| Port Type | NPT |
| Pressure Range [Min] | 0 psi |
| Weight | 5.0 LB |

