- Series 07 Mist Type Lubricator
- 1/2" BSPP
- Polycarbonate Bowl w/Metal Bowl Guard
- Auto Fill Device
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
| Body Material | Zinc |
| Sight Dome | Polycarbonate |
| Pressure Range [Min] | 0 psi |
| Bowl Material | Polycarbonate |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Temperature Range [Max] | 125 °F |
| Series | 07 |
| Flow | 90 SCFM |
| Pressure Range [Max] | 150 psi |
| Port Type | BSPP |
| Drain Type | Auto Fill Device |
| Oil Capacity | 6 oz |
| Port Size | 1/2 |
| Body Size | 1/2 in |
| Fill Option | w/Fill Plug |
| Lubricator Type | Mist |
| Component | Lubricator |
| Size Designation | Standard |
| Temperature Range [Min] | 32 °F |
| Bowl Capacity | 6 oz |
| Weight | 3.0 LB |

