Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
sold separately
compliances
0
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Has Gauge
Yes
Unit Type
Two-Unit Combo
Pressure Range [Max]
125 psig
Port Size
3/4
Lubricator Drain Type
No Drain
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Size Designation
Standard
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Mounting Options
w/Port Blocks
Port Type
NPT
Flow
90 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Automatic Float Drain
Pressure Range [Min]
2 psig
Series
07
Relieving
Relieving
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Mist
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back