Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

07H42A13A2BDW

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102077012
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Mounting Bracket
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
Series 07
Relieving Relieving
Mounting Options w/Mounting Bracket
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type Twist Drain
Knob Type Non-Rising Knob
Port Size 3/4
Flow 90 SCFM
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type Modular
Has Gauge No
Port Type NPT
Mounting Bracket Kit PS755P
Pressure Range [Min] 2 psig
Lubricator Type Mist
Pressure Range [Max] 125 psig
Unit Type Two-Unit Combo
Size Designation Standard
Lubricator Fill Option w/Fill Plug
Body Size 1/2 in
Lubricator Bowl Capacity 6 oz
Lubricator Drain Type No Drain
Element Micron Rating 40 µm
Filter Bowl Capacity 7.2 oz
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison