Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Has Gauge
Yes
Lubricator Bowl Capacity
6 oz
Lubricator Type
Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Mounting Bracket Kit
PS755P
Unit Type
Two-Unit Combo
Mounting Options
w/Lockout & Port Blocks
Pressure Range [Max]
125 psig
Filter Bowl Capacity
7.2 oz
Body Size
1/2 in
Lubricator Drain Type
No Drain
Relieving
Relieving
Pressure Range [Min]
2 psig
Flow
90 SCFM
Size Designation
Standard
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Series
07
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back