Skip to content Skip to navigation menu
Parker Hannifin Corp.07H32A18A2BDA

07H32A18A2BDA

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102076170
  • 07 Series Modular 2-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Mounting Bracket & Port Block
+ Show More + Show Less
Parker Hannifin Corp.07H32A18A2BDA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular 2-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
Unit Type Two-Unit Combo
Lubricator Bowl Capacity 6 oz
Filter Drain Type Twist Drain
Knob Type Non-Rising Knob
Mounting Options w/Mounting Bracket & Port Block
Has Gauge Yes
Filter Bowl Capacity 7.2 oz
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Relieving Relieving
Assembly Type Modular
Lubricator Fill Option w/Fill Plug
Pressure Range [Min] 2 psig
Mounting Bracket Kit PS755P
Element Micron Rating 40 µm
Lubricator Drain Type No Drain
Pressure Range [Max] 125 psig
Body Size 1/2 in
Port Size 1/2
Flow 90 SCFM
Lubricator Type Mist
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Type NPT
Size Designation Standard
Series 07
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison