Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS807P
Has Gauge
Yes
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Capacity
6 oz
Knob Type
Non-Rising Knob
Body Size
1/2 in
Element Micron Rating
5 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Port Type
NPT
Port Size
3/4
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Mounting Options
N/A
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Series
07
Filter Bowl Type
Metal Bowl
Size Designation
Standard
Flow
90 SCFM
Filter Drain Type
Automatic Float Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back