Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Has Gauge
No
Port Size
3/4
Element Micron Rating
40 µm
Lubricator Bowl Capacity
6 oz
Flow
90 SCFM
Series
07
Body Size
1/2 in
Relieving
Relieving
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Pressure Range [Max]
125 psig
Mounting Options
N/A
Mounting Bracket Kit
PS807P
Lubricator Type
Mist
Assembly Type
Close Nippled
Filter Bowl Type
Metal Bowl
Size Designation
Standard
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Twist Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back