Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Lubricator Type
Mist
Assembly Type
Close Nippled
Port Size
3/4
Port Type
NPT
Mounting Bracket Kit
PS807P
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
7.2 oz
Unit Type
Two-Unit Combo
Filter Drain Type
Automatic Float Drain
Pressure Range [Min]
2 psig
Relieving
Relieving
Body Size
1/2 in
Has Gauge
No
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl
Size Designation
Standard
Mounting Options
N/A
Flow
90 SCFM
Element Micron Rating
40 µm
Series
07
Lubricator Bowl Capacity
6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back