Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Port Type
NPT
Lubricator Bowl Capacity
6 oz
Series
07
Relieving
Relieving
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
5 psig
Mounting Options
N/A
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS807P
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
7.2 oz
Port Size
3/4
Filter Drain Type
Twist Drain
Pressure Range [Max]
250 psig
Assembly Type
Close Nippled
Body Size
1/2 in
Element Micron Rating
40 µm
Flow
90 SCFM
Has Gauge
No
Size Designation
Standard
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back