Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Pressure Range [Max]
125 psig
Port Type
NPT
Filter Drain Type
Twist Drain
Lubricator Drain Type
Twist Drain
Has Gauge
No
Flow
90 SCFM
Series
07
Unit Type
Two-Unit Combo
Lubricator Type
Mist
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Metal Bowl
Body Size
1/2 in
Mounting Options
N/A
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Port Size
3/4
Lubricator Bowl Capacity
6 oz
Knob Type
Non-Rising Knob
Assembly Type
Close Nippled
Size Designation
Standard
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS807P
Element Micron Rating
40 µm
Filter Bowl Capacity
7.2 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back