Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Max supply line pressure: 150 psi
Proportional oil delivery over a wide range of air flows
Supplied with gauge
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Relieving
Relieving
Port Type
NPT
Body Size
1/2 in
Flow
90 SCFM
Size Designation
Standard
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
6 oz
Has Gauge
Yes
Element Micron Rating
40 µm
Mounting Options
N/A
Unit Type
Two-Unit Combo
Series
07
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Assembly Type
Close Nippled
Port Size
3/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS807P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back