Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Port Size
3/4
Mounting Bracket Kit
PS807P
Lubricator Fill Option
w/Fill Plug
Size Designation
Standard
Assembly Type
Close Nippled
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Drain Type
Pressure Fill
Flow
90 SCFM
Relieving
Relieving
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Lubricator Type
Mist
Mounting Options
N/A
Unit Type
Two-Unit Combo
Series
07
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back