Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Relieving
Relieving
Knob Type
Non-Rising Knob
Mounting Options
N/A
Series
07
Port Type
NPT
Assembly Type
Close Nippled
Port Size
1/2
Lubricator Fill Option
w/Body Pressure Fill
Element Micron Rating
5 µm
Lubricator Bowl Capacity
6 oz
Filter Drain Type
Automatic Float Drain
Lubricator Drain Type
Twist Drain
Has Gauge
No
Mounting Bracket Kit
PS807P
Pressure Range [Min]
2 psig
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
1/2 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Pressure Range [Max]
125 psig
Flow
90 SCFM
Unit Type
Two-Unit Combo
Size Designation
Standard
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back