Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Assembly Type
Close Nippled
Port Size
1/2
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
6 oz
Flow
90 SCFM
Has Gauge
Yes
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Body Size
1/2 in
Filter Bowl Type
Metal Bowl
Size Designation
Standard
Port Type
NPT
Unit Type
Two-Unit Combo
Relieving
Relieving
Pressure Range [Max]
125 psig
Filter Bowl Capacity
7.2 oz
Mounting Options
N/A
Series
07
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Mist
Filter Drain Type
Automatic Float Drain
Mounting Bracket Kit
PS807P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back